2 x 4 in. Grooved x Threaded Galvanized Nipple
Style 40 2 x 4 in. Grooved x Threaded Galvanized Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1152-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- The grooved design permits flexibility for easy alignment
Documents
Specifications
- ASTM:
- ASTM A-53, ASTM A-536
- Coating:
- Galvanized
- Collection:
- Style 40
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple, Straight
- Length:
- 4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No