3 x 2 in. Grooved Stainless Steel Tee
Style 422 3 x 2 in. Grooved Stainless Steel Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provides a direct grooved or threaded branch connection at any location where a hole can be cut in the pipe
- A pressure responsive gasket provides the seal
- Also available for use with HDPE pipe
- Sizes from 2 – 10 in/DN50 –DN250
- Pressures up to 300 psi/2068 kPa/21 bar
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-351, ASTM A-351M, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN/FE5, ASTM F-593 Group 2, ASTM F-594 Group 2
- Application:
- Chemical Services, Dilute Acids, Hot and Cold Water Systems, Oil-Free Air, HDPE Pipe, Stainless Steel Pipe
- Collection:
- Style 422
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- No
- ISO:
- ISO 4427-2, ISO 898-1 Class 9.8
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-22/25 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, CF8M, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Width:
- 6-3/4 in