2 x 4 in. Grooved Enamel Carbon Steel and Ductile Iron Nipple
Style 43 2 x 4 in. Grooved Enamel Carbon Steel and Ductile Iron Nipple
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from 3/4 in. – 24 in. / DN20 –DN600
- For AGS sizes 14 – 60 in. / DN350 –DN1500, download publication 20.05 for complete information
Documents
Specifications
- Coating:
- Enamel
- Collection:
- Style 43
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple, Straight
- Length:
- 4 in
- Material:
- Carbon Steel, Ductile Iron