1 in. Grooved Stainless Steel Coupling
Style 475 1 in. Grooved Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provides a flexible pipe joint which allows for expansion, contraction and deflection
- This product joints standard roll grooved and cut grooved pipe
- Unique coupling design permits assembly by removing one nut/bolt and swinging the housing over the gasket
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-351, ASTM A-743, ASTM A-744 Grade CF8M
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Style 475
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2015
- Length:
- 4-13/25 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 1.5 lb