2-1/2 in. Grooved Copper 90° Elbow
Style 610 2-1/2 in. Grooved Copper 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
- Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
Specifications
- ASTM:
- ASTM B-152, ASTM B-75, ASTM B-88
- Clean Bagged:
- No
- Collection:
- Style 610
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- Yes