2 x 39/50 in. Grooved x Flanged Alkyd Enamel Ductile Iron Adapter
Style 641 2 x 39/50 in. Grooved x Flanged Alkyd Enamel Ductile Iron Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Sizes from 2 – 6" / DN50 –DN150
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
- Include integral tabs for easy handling
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM B-306, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Application:
- Copper Tubing, Potable Water
- Coating:
- Alkyd Enamel
- Collection:
- Style 641
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter, Straight
- Length:
- 39/50 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 467