This product requires certification to purchase.

Grooved x Flanged Painted Ductile Iron Adapter with EPDM Gasket

You last purchased this on
 
Victaulic

Style 743 Grooved x Flanged Painted Ductile Iron Adapter with EPDM Gasket

  • Fast #
  • Part #VL024743PE0
  • Item #1449928
  • Manufacturer Part #L024743PE0
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Style 743 Grooved x Flanged Painted Ductile Iron Adapter with EPDM Gasket

  • Fast #
  • Part #VL024743PE0
  • Item #1449928
  • Manufacturer Part #L024743PE0
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 280
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • ANSI Class 300 flanges
  • Sizes from 2 – 12"
  • Pressures up to 720 psi / 4964 kPa / 50 bar
  • For coating options, download product submittal
  • Not available in Europe
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 250, ANSI Class 300
ASTM:
ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM A536 Grade 65-45-12, ASTM B-633 ZN/FE5
Application:
Fire Protection
Coating:
Painted
Collection:
Style 743
End Connection 1:
Grooved
End Connection 2:
Flanged
End Connections:
Grooved x Flanged
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Adapter, Straight
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes