2 in. Standard Grade E EPDM Gasket Only
Style 77 2 in. Standard Grade E EPDM Gasket Only
Package Quantity Info:
EA: 1 IP: 1 CA: 80 PT: 3200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cross-ribbed, two piece housing construction
- Sizes from ¾ – 24?|DN20 – DN600
- Pressures up to 1000 psi|6895 kPa|69 bar
- For sizes 14 - 72" / DN350 - DN1800, download publication 20.03 for information on AGS style W77
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-12
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Brand Model Compatibility:
- Style 77
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- Style 77
- Color Finish Category:
- Greens
- Color Finish Name:
- Green Stripe
- Diameter - Inside 1:
- 2 in
- Diameter - Outside:
- 2 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Temperature Range:
- -20 to 180 Deg F (-29 to 82 Deg C)
- UL Listed:
- Yes
- Weight:
- 0.10 lb