2 in. Grooved 316 Stainless Steel Coupling with EPDM Gasket
Style 77S 2 in. Grooved 316 Stainless Steel Coupling with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provides a rugged mechanical joint for grooved end stainless steel piping systems
- Sizes from 3/4 - 24" / DN20 - DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- For sizes 14 - 72" / DN350 - DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-890
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Style 77S
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- ISO:
- ISO 9001:2008
- Length:
- 5-33/100 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Weight:
- 2.5 lb