This product requires certification to purchase.

4 in. Grooved 316L Stainless Steel Coupling with E Gasket

You last purchased this on
 
Victaulic

Style 77S 4 in. Grooved 316L Stainless Steel Coupling with E Gasket

  • Fast #
  • Part #VL040077XEX
  • Item #4486641
  • Manufacturer Part #L040077XEX
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Style 77S 4 in. Grooved 316L Stainless Steel Coupling with E Gasket

  • Fast #
  • Part #VL040077XEX
  • Item #4486641
  • Manufacturer Part #L040077XEX
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Provides a rugged mechanical joint for grooved end stainless steel piping systems
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-351, ASTM A-743, ASTM A-744 Grade CF8M
Application:
Residential
Clean Bagged:
No
Collection:
Style 77S
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
ISO:
ISO 9001:2008
Length:
9 in
Material:
Rubber, Stainless Steel
Material Type:
316, EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
UL Listed:
No
Weight:
6.7 lb