2 in. Ductile Iron Coupling
Style 907 2 in. Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Sizes from 2 - 14" IPS polyethylene to IPS 2 - 14"/DN50 - DN350 mm grooved steel
- Designed to provide a single transition from plain end HDPE pipe (SDR 7 - SDR 26) to grooved steel sized piping system components
- Sizes from 63 mm - 355 mm ISO polyethylene to IPS 2 - 14"/DN50 - DN350 mm grooved steel
- Pressure rating meets or exceeds the performance capability of the pipe
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM F-593, ASTM A-666
- Application:
- Polyethylene Pipe, Steel Pipe
- Collection:
- Style 907
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Length:
- 3-13/100 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UPC:
- 883481904261
- Weight:
- 4.7 lb