3 x 2 x 1-1/2 in. Domestic Orange Enamel Ductile Iron Reducing Cross
Style 920 3 x 2 x 1-1/2 in. Domestic Orange Enamel Ductile Iron Reducing Cross
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 in - 8 in/DN50 –DN200
- Pressures up to 500 psi/3447 kPa/34 bar
Specifications
- ASTM:
- ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-42-12
- Application:
- Chemical Services, Dilute Acids, Hot and Cold Water Systems, Oil-Free Air, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
- Coating:
- Orange Enamel
- Collection:
- Style 920
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Cross, Reducing
- IAPMO Listed:
- No
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 500#
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes