2-1/2 x 3/4 in. FIPS Orange Enamel Ductile Iron Tee
Style 920N 2-1/2 x 3/4 in. FIPS Orange Enamel Ductile Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 in - 8 in/DN50 –DN200
- Pressures up to 500 psi/3447 kPa/34 bar
Specifications
- ASTM:
- ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12
- Application:
- Air, Mineral Oil, Petroleum, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe, Vegetables
- Coating:
- Orange Enamel
- Collection:
- Style 920N
- Color Finish Name:
- Orange
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- No
- Length:
- 5-16/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Pressure Class:
- 500#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Temperature Range:
- -20 to 180 Deg F (-29 to 82 Deg C)
- UL Listed:
- Yes
- Width:
- 2-3/4 in