This product requires certification to purchase.

3/4 in. 20 gpm FNPT 300# Brass Circuit Balancing Valve

You last purchased this on
 
Victaulic

TA Series 787H 3/4 in. 20 gpm FNPT 300# Brass Circuit Balancing Valve

  • Fast #
  • Part #VV006787HBV
  • Item #7794064
  • Manufacturer Part #V006787HBV
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

TA Series 787H 3/4 in. 20 gpm FNPT 300# Brass Circuit Balancing Valve

  • Fast #
  • Part #VV006787HBV
  • Item #7794064
  • Manufacturer Part #V006787HBV
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • “Y” patterned globe valve
  • Digital hand wheel with 4 turns to open; Includes memory stop
  • Sizes from 1/2 – 2 in. ; DN15 – DN50
  • 400 psi/2758 kPa/27.6 bar
  • Rated from -4°F to +250°F | -20°C to +120°C
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
TA Series 787H
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
20 gpm
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-7/10 in
Material:
Brass Alloy, Carbon Steel, Copper
Material Type:
DZR
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Threaded
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Type:
Circuit Balancing Valve