Heavy Duty Concealed Sprinkler Wrench
V33 Series Heavy Duty Concealed Sprinkler Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Victaulic V33 concealed wrench - 0.93 lb
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- V3303, V3304
- Collection:
- V33 Series
- GSA Approved:
- No
- Material:
- Stainless Steel
- Tool Type:
- Wrench
- UL Listed:
- No
- Weight:
- 0.93 lb
- WrenchType:
- Sprinkler