4 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Vic-300™ MasterSeal™ 4 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for bi-directional, dead end services to full working pressure
- For use in carbon steel, ductile iron, and plastic piping systems.
- Infinitely variable service with memory stop, Padlockable
Specifications
- ASTM:
- ASTM A536, ASTM A582, ASTM B733
- Coating:
- Black Alkyd Enamel
- Collection:
- Vic-300™ MasterSeal™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- ISO:
- ISO 5208
- Length:
- 4-17/27 in
- MSS:
- MSS SP-67
- Material:
- Carbon Steel
- Maximum Temperature:
- 230
- Minimum Temperature:
- -30
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve