2 in. Grooved Galvanized Flange Adapter E Gasket
Vic-Flange® Style 741 2 in. Grooved Galvanized Flange Adapter E Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed to transition from flanged to grooved piping systems
- Sizes from 2 – 24"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
- These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or Plastic pipe
Specifications
- ANSI:
- ANSI C606, ANSI A21.10, ANSI 125, ANSI 150
- ASTM:
- ASTM A-536
- Coating:
- Hot Dipped Galvanized
- Collection:
- Vic-Flange® Style 741
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Adapter
- ISO:
- ISO 2084
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes