This product requires certification to purchase.

20 in. Grooved Painted Flange Adapter with E Gasket

You last purchased this on
 
Victaulic

Vic-Flange® Style 741 20 in. Grooved Painted Flange Adapter with E Gasket

  • Fast #
  • Part #VL200741PE0-NR
  • Item #1449799
  • Manufacturer Part #L200741PE0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Vic-Flange® Style 741 20 in. Grooved Painted Flange Adapter with E Gasket

  • Fast #
  • Part #VL200741PE0-NR
  • Item #1449799
  • Manufacturer Part #L200741PE0
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • Sizes from 2 – 24" / DN50 –DN600
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24", download publication 20.04 for information on AGS Style W741
  • Requires Certification

Documents


Specifications

Coating:
Enamel
Collection:
Vic-Flange® Style 741
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Straight
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes