48 x 1/2 x 3/4 in. NPT 300 Stainless Steel Hose
VicFlex™ Series AH1 48 x 1/2 x 3/4 in. NPT 300 Stainless Steel Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flexible stainless steel hose, for use in suspended or hard-lid ceilings
- Up to 10 x faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus – 3" / 76 mm, FM – 7" / 178 mm, VdS – 3" / 76 mm
- Sizes 31 – 72" / 790 – 1830 mm
- Pressures up to 232 psi / 1600 kPa / 16 bar
Specifications
- Application:
- Fire Protection
- Collection:
- VicFlex™ Series AH1
- Diameter - Inside 1:
- 4/5 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Reducing
- Length:
- 48 in
- Material:
- Carbon Steel, Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 300, EPDM, Nylon
- Pressure - High:
- 175, 200
- Product Type:
- Hose
- UL Listed:
- Yes