This product requires certification to purchase.

1/2 P560 End Cap 10/316

You last purchased this on
 
Victaulic

Vic-Press™ 1/2 P560 End Cap 10/316

  • Fast #
  • Part #VF004560X05
  • Item #7005393
  • Manufacturer Part #F004560X05
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ 1/2 P560 End Cap 10/316

  • Fast #
  • Part #VF004560X05
  • Item #7005393
  • Manufacturer Part #F004560X05
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

Coating:
Stainless Steel
Collection:
Vic-Press™
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Cap
Material:
Stainless Steel