1 in. Press x Threaded Stainless Steel Adapter
Vic-Press™ 1 in. Press x Threaded Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2" / DN15 –DN50
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-351, ASTM B-30
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™
- End Connection 1:
- Press
- End Connection 2:
- Threaded
- End Connections:
- Press x Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 500 psi
- Schedule Class:
- 10S
- Weight:
- 0.60 lb