This product requires certification to purchase.

2 x 2 x 1/2 in. Press 304L Stainless Steel Reducing Tee

You last purchased this on
 
Victaulic

Vic-Press™ 2 x 2 x 1/2 in. Press 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #VFB71593XH5
  • Item #4201306
  • Manufacturer Part #FB71593XH5
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ 2 x 2 x 1/2 in. Press 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #VFB71593XH5
  • Item #4201306
  • Manufacturer Part #FB71593XH5
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents


Specifications

Coating:
Stainless Steel
Collection:
Vic-Press™
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
2 in x 2 in x 1/2 in
Fitting Type:
Reducing
Material:
Stainless Steel
Material Type:
304L
Schedule Class:
10
Weight:
1.70 lb