This product requires certification to purchase.

3/4 x 1/2 in. Press x Female Type H 304L Stainless Steel Adapter

You last purchased this on
 
Victaulic

Vic-Press™ 3/4 x 1/2 in. Press x Female Type H 304L Stainless Steel Adapter

  • Fast #
  • Part #VFA59599XH6-NR
  • Item #4386283
  • Manufacturer Part #FA59599XH6
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ 3/4 x 1/2 in. Press x Female Type H 304L Stainless Steel Adapter

  • Fast #
  • Part #VFA59599XH6-NR
  • Item #4386283
  • Manufacturer Part #FA59599XH6
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2" / DN15 –DN50
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
Coating:
Stainless Steel
Collection:
Vic-Press™
End Connection 1:
Press
End Connection 2:
Female
End Connections:
Press x Female
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing
Material:
Stainless Steel
Material Type:
304L
Pressure - Maximum:
500 psi
Schedule Class:
10S
Weight:
0.30 lb