2 in. Press Stainless Steel Coupling with Stop
Vic-Press™ Style P507 2 in. Press Stainless Steel Coupling with Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 150
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312
- Application:
- Stainless Steel Pipe
- Clean Bagged:
- No
- Collection:
- Vic-Press™ Style P507
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 3-24/25 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Weight:
- 1 lb