1 in. Press 304L Stainless Steel Standard Coupling
Vic-Press™ Style P597 1 in. Press 304L Stainless Steel Standard Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ASTM:
- ASTM A-276, ASTM A-312
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Vic-Press™ Style P597
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 3-11/100 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Schedule Class:
- 10S
- UL Listed:
- No
- Weight:
- 0.5 lb