4 in. Grooved Ductile Iron Tee
Vic-Strainer® Series 730 4 in. Grooved Ductile Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
- Sizes from 1½ – 12" / DN40 –DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
- For AGS sizes 14 – 24" , download publication 20.11 for information on Series W730
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
- Application:
- Carbon Steel Pipe
- Coating:
- Painted
- Collection:
- Vic-Strainer® Series 730
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Wye
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 750 psi
- UL Listed:
- No