Tee 4 in. Ductile Iron Grooved 12 Mesh Valve Strainer
Series 730 Tee 4 in. Ductile Iron Grooved 12 Mesh Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 98-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
- Sizes from 1-1/2 - 12" / DN40 - DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
- For AGS sizes 14 - 24", download publication 20.11 for information on series W730
- Easy cleaning access with integral rails
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12
- Collection:
- Series 730
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Sizes:
- 4 in
- Length:
- 10 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- Maximum Temperature:
- 230
- Mesh Size:
- 12
- NSF:
- NSF 61
- Pressure - High:
- 750
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Strainer Type:
- Tee
- UL Listed:
- Yes
- Width:
- 8-21/100 in