This product requires certification to purchase.

3/4 in. NPT Ductile Iron 90 Degree Elbow

Victaulic

VicFlex™ 3/4 in. NPT Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #VA006AQBDE1-NR
  • Item #9208196
  • Manufacturer Part #A006AQBDE1
5 out of 5 Customer Rating
Brand image
Victaulic

VicFlex™ 3/4 in. NPT Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #VA006AQBDE1-NR
  • Item #9208196
  • Manufacturer Part #A006AQBDE1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Collection:
VicFlex™
Elbow Degree:
90°
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF Certified:
No
UPC:
883481754736