This product requires certification to purchase.

24 in. Carbon Steel Bracket Assembly

You last purchased this on
 
Victaulic

VicFlex™ Series AB7 24 in. Carbon Steel Bracket Assembly

  • Fast #
  • Part #VA000AQFBEE-NR
  • Item #3866465
  • Manufacturer Part #A000AQFBEE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

VicFlex™ Series AB7 24 in. Carbon Steel Bracket Assembly

  • Fast #
  • Part #VA000AQFBEE-NR
  • Item #3866465
  • Manufacturer Part #A000AQFBEE
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10 times faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2 in/51 mm, FM – 7 in/178 mm, VdS – 3 in/76.3 mm
  • Sizes 31 – 72 in/790 – 1830 mm
  • Pressures up to 232 psi/1600 kPa/16 bar
  • Requires Certification

Specifications

Application:
Ceiling
Coating:
Zinc Plated
Collection:
VicFlex™ Series AB7
FM Approved:
Yes
Length:
24 in
Material:
Carbon Steel
Product Type:
Bracket Assembly
UL Listed:
No
Weight:
1.29 lb