60 x 1/2 in. NPT 300 Stainless Steel Braided Hose
VicFlex™ Series AH2 60 x 1/2 in. NPT 300 Stainless Steel Braided Hose
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tightest bends available; 100% Victaulic®; design and manufacturing
Specifications
- Application:
- Hoses
- Collection:
- VicFlex™ Series AH2
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1/2 in x 1 in
- Fitting Type:
- Reducing
- Length:
- 60 in
- Material:
- Beryllium Nickel, Brass, Bronze, Carbon Steel, Glass, Nylon, Plastic, Rubber, Stainless Steel, Zinc Plated
- Material Type:
- 300, EPDM, Polyethylene
- Pressure - High:
- 300
- Product Type:
- Braided Hose
- UL Listed:
- Yes
- Weight:
- 2.20 lb