This product requires certification to purchase.

48 x 3/4 in. Braided AH4 with AB7 Bracket

You last purchased this on
 
Victaulic

VicFlex™ Series AH4 48 x 3/4 in. Braided AH4 with AB7 Bracket

  • Fast #
  • Part #VA48TAQFBEB
  • Item #3866478
  • Manufacturer Part #A48TAQFBEB
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

VicFlex™ Series AH4 48 x 3/4 in. Braided AH4 with AB7 Bracket

  • Fast #
  • Part #VA48TAQFBEB
  • Item #3866478
  • Manufacturer Part #A48TAQFBEB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Sizes 31 – 72" / 790 – 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Requires Certification

Documents


Specifications

Collection:
VicFlex™ Series AH4
Diameter:
1 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
48 in
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
225
Product Type:
Braided AH4 with AB7 bracket
UL Listed:
Yes