This product requires certification to purchase.

24 in. Adjustable Bracket

This product has been replaced by

Victaulic NPT Carbon Steel Bracket Assembly
Victaulic 24 in. NPT Carbon Steel Bracket Assembly
Manufacturer Part #A240AB200N
You last purchased this on
 
Victaulic

VicFlex™ Style AB2 24 in. Adjustable Bracket

  • Fast #
  • Part #VA240AB2000-NR
  • Item #7044390
  • Manufacturer Part #A240AB2000
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic NPT Carbon Steel Bracket Assembly
Victaulic 24 in. NPT Carbon Steel Bracket Assembly
Manufacturer Part #A240AB200N
Victaulic

VicFlex™ Style AB2 24 in. Adjustable Bracket

  • Fast #
  • Part #VA240AB2000-NR
  • Item #7044390
  • Manufacturer Part #A240AB2000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One-piece bracket, for suspended or hard-lid ceilings
  • Allows installation before ceiling tile, eliminate messy cutting tools
  • In-Room elevation center bracket allows vertical adjustment without braking the ceiling plane
  • Sizes 27½" / 700 mm and 55" / 1400 mm
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
VicFlex™ Style AB2
Material:
Carbon Steel
Product Type:
Bracket