Press x Flanged Schedule 10 304L Stainless Steel Adapter
VicFlex™ Style P599 Press x Flanged Schedule 10 304L Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from 1/2 - 2? DN15 - DN50
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 150
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312
- Application:
- Air, Convey Water, Gas, Hydrocarbons, Vegetables
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- VicFlex™ Style P599
- End Connection 1:
- Press
- End Connection 2:
- Female Threaded
- End Connections:
- Press x Female Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Adapter, Reducing
- Length:
- 2-47/100 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, HNBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 10S
- UL Listed:
- Yes
- Weight:
- 0.7 lb