This product requires certification to purchase.

48 in. Zinc Plated Carbon Steel Bracket

You last purchased this on
 
Victaulic

VicFlex™ Style VB3 48 in. Zinc Plated Carbon Steel Bracket

  • Fast #
  • Part #VA480AQBVB3-NR
  • Item #7182998
  • Manufacturer Part #A480AQBVB3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

VicFlex™ Style VB3 48 in. Zinc Plated Carbon Steel Bracket

  • Fast #
  • Part #VA480AQBVB3-NR
  • Item #7182998
  • Manufacturer Part #A480AQBVB3
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Sizes 31 – 72" / 790 – 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • 1600 kPa
  • 16 bar
  • Requires Certification

Specifications

ANSI:
ANSI B16.3, ANSI B16.4, ANSI Class 125, ANSI Class 150
Application:
Fire Sprinkler
Brand Model Compatibility:
VicFlex™ Style VB3
Coating:
Zinc
Collection:
VicFlex™ Style VB3
FM Approved:
Yes
Length:
48 in
Material:
Carbon Steel
Product Type:
Bracket
UL Listed:
Yes