8X4 380 HORZ VIB PUMP DROP
8X4 380 HORZ VIB PUMP DROP
Product Details
Product Details
- Includes flow control, vibration-controlling flexible couplings, access ports for gauges and thermowells, and an integral flanged pump connection
Specifications
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Material:
- Carbon Steel