Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 90-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight coupling for moderate pressures
- Sizes from 1 – 8" / DN25 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
- UL Listed
Documents
Specifications
- Coating:
- Orange Enamel
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Weight:
- 5.62 lb