Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
Documents
Specifications
- Brand Model Compatibility:
- VE12
- Material:
- Aluminum, Carbon Steel, Plastic, Stainless Steel
- Pipe Capacity:
- 3/4 in - 2 in
- Power Source:
- Manual
- Tool Type:
- Roll Groover
- UL Listed:
- No
- Weight:
- 20 lb