Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Completely self-contained unit with integral gear motor, safety guards, safety foot switch and power cord/plug
- Equipped with a unique pivot arm design, making roll changing quick and easy without removing shafts
- Enhanced tracking rolls help to keep the pipe on the tool during the roll grooving process
- The fully-motorized, semi-automatic, electrohydraulic tool comes complete with safety guards and safety foot switch
- Power Requirements: VE270FSD is provided with 110 volt, 15 amp power; VE271FSD is provided with 220 volt, 6 amp power
- Weight: 340 lbs. / 154 kg
Specifications
- Tool Type:
- Roll Groover
- Volts:
- 110V
- Weight:
- 410 lb