Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The VE272SFS portable roll groover mounts easily to the Ridgid 300 ® Power Drive
- The VE272SFS is operated using a hand pump
- A unique pivot arm design reduces handle effort
- The tool is supplied complete with 2 - 12 in/50 - 300 mm roll sets
- 8 in - 12 in rolls are installed
- Roll changes are quick and easy
Documents
Specifications
- Material:
- Metal
- Number of Tools Included:
- 1
- Tool Type:
- Roll Groover
- Weight:
- 184 lb