Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 42188-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- VG28GD
- Fits Pipe Size:
- 4 in - 6 in
- Pipe Capacity:
- 4 in - 6 in
- Tool Type:
- Groover
- UL Listed:
- No