Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 13500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
Specifications
- Automatic Shut-Off:
- No
- GSA Approved:
- No
- Length:
- 72 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tape
- Width:
- 1/4 in