Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Victaulic V36 Dry Recessed and Concealed Wrench - 0.50 lb.
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- V36
- Capacity:
- 1 in
- Color Finish Name:
- Black
- GSA Approved:
- No
- Material:
- Ductile Iron
- Number of Tools Included:
- 1
- UL Listed:
- No
- Weight:
- 0.50 lb
- WrenchType:
- Sprinkler