This product requires certification to purchase.

3 Galvanized Grooved Coupling With Forged Steel T Gasket 07

You last purchased this on
 
Victaulic

Zero-Flex™ 3 Galvanized Grooved Coupling With Forged Steel T Gasket 07

  • Fast #
  • Part #VL030007GT1-NR
  • Item #428557
  • Manufacturer Part #L030007GT1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Zero-Flex™ 3 Galvanized Grooved Coupling With Forged Steel T Gasket 07

  • Fast #
  • Part #VL030007GT1-NR
  • Item #428557
  • Manufacturer Part #L030007GT1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12" / DN25 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" / DN350 –DN1250, download publication 20.02 for information on AGS Style W07
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
Zero-Flex™
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Material:
Ductile Iron
Weight:
3 lb