14-1/2 in. Oxygen and Acetylene Torch Kit 13 Piece
100 Series 14-1/2 in. Oxygen and Acetylene Torch Kit 13 Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cutting, Brazing and Welding Plus Heating
- Ergonomic carrying handle
- Cutting attachment included
Documents
Specifications
- Application:
- Brazing, Cutting, Heating, Welding
- Collection:
- 100 Series
- Length:
- 14-1/2 in
- Number of Pieces:
- 13 Piece
- Product Type:
- Torch Kit
- Torch Type:
- Oxygen, Acetylene
- Weight:
- 36.8 lb