This product requires certification to purchase.

3/8 x 3-1/2 in. Oxygen Regulator 1 Piece

You last purchased this on
 
Victor®

3/8 x 3-1/2 in. Oxygen Regulator 1 Piece

  • Fast #
  • Part #TG15060540R
  • Item #7099589
  • Manufacturer Part #0781-4241
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor®

3/8 x 3-1/2 in. Oxygen Regulator 1 Piece

  • Fast #
  • Part #TG15060540R
  • Item #7099589
  • Manufacturer Part #0781-4241
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Delivery Range (PSIG/KPA): 2-15/15-105
  • Compact design
  • High strength alloy bonnet
  • Single Stage
  • Requires Certification

Documents


Specifications

Application:
Regulators
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
3/8 in x 1/8 in
Length:
3-1/2 in
Material:
Brass
Number of Pieces:
1 Piece
Pressure - Maximum:
4000 psi
Product Type:
Regulator
Torch Type:
Oxygen
UL Listed:
No
Weight:
1.54 lb