3/8 x 4-1/2 in. Acetylene Regulator 1 Piece
3/8 x 4-1/2 in. Acetylene Regulator 1 Piece
Frequently Purchased Together
Product Details
Product Details
- Victor® TurboTorch® AR-MC Medium Duty Air Acetylene Regulator offers 0 - 15 psig delivery range is equipped with 200 CGA fitting. Regulator has brass construction and is adjustable with contents gauge. It ideally fits MC tank and 3/8"-24 LH hose nut.
- Features solid brass construction, shatter resistant gauge and gas pressure adjusting knob | Adjustable with contents gauge
Specifications
- Application:
- Regulators
- Brand Model Compatibility:
- MC Tank Connection Air Acetylene Torches
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 4-1/2 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 15 psig
- Product Type:
- Regulator
- Torch Type:
- Acetylene
- Weight:
- 1.32 lb