This product requires certification to purchase.

3/16 x 14 in. Oxygen and Acetylene Torch Kit and Tank 10 Piece

You last purchased this on
 
Victor®

3/16 x 14 in. Oxygen and Acetylene Torch Kit and Tank 10 Piece

  • Fast #
  • Part #TG150JAPT
  • Item #7190560
  • Manufacturer Part #0384-0956
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor®

3/16 x 14 in. Oxygen and Acetylene Torch Kit and Tank 10 Piece

  • Fast #
  • Part #TG150JAPT
  • Item #7190560
  • Manufacturer Part #0384-0956
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cutting, Brazing and Welding Plus Heating
  • Ergonomic carrying handle
  • Built in Storage
  • Requires Certification

Documents


Specifications

Application:
Brazing, Cutting, Heating, Welding
Fitting Size 1:
3/16 in
Fitting Sizes:
3/16 in
Length:
14 in
Number of Pieces:
10 Piece
Product Type:
Torch Kit, Tank
Torch Type:
Oxygen, Acetylene
Weight:
32.25 lb