This product requires certification to purchase.

Air-Acetylene Portable Tote Kit for B Tanks

You last purchased this on
 
Victor®

Air-Acetylene Portable Tote Kit for B Tanks

  • Fast #
  • Part #TG150JP
  • Item #7099591
  • Manufacturer Part #0384-0945
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor®

Air-Acetylene Portable Tote Kit for B Tanks

  • Fast #
  • Part #TG150JP
  • Item #7099591
  • Manufacturer Part #0384-0945
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ergonomic handle
  • Patented balance design with small footprint
  • Built-in storage compartments
  • Includes G-150 regulators
  • Requires Certification

Documents


Specifications

Application:
Brazing, Cutting, Heating, Welding
Height:
26-1/10 in
Length:
9-4/5 in
Number of Tools Included:
1
Product Type:
Portable Tote
Torch Type:
Oxygen, Acetylene
UL Listed:
No
Weight:
12.95 lb
Width:
14 in