This product requires certification to purchase.

Tx504 Self Light Propane Torch & T-503 Tip

You last purchased this on
 
Victor®

Extreme™ Tx504 Self Light Propane Torch & T-503 Tip

  • Fast #
  • Part #TTX500
  • Item #1966966
  • Manufacturer Part #0386-1299
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor®

Extreme™ Tx504 Self Light Propane Torch & T-503 Tip

  • Fast #
  • Part #TTX500
  • Item #1966966
  • Manufacturer Part #0386-1299
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • TurboTorch® has developed a new series of hand torches that also feature Extreme Swirl Technology.
  • The new Extreme series generates more heat than other hand torches for faster brazing times and less gas consumption.
  • All Extreme series hand torches and tips feature TurboTorch swirl combustion.
  • Higher heat levels, in a short amount of time, enable the pros to quickly complete the job. Comes with both T-503 & TX-504 tips.
  • The TX-503 series is a “cooler” torch, making it ideal for general plumbing jobs. The TX-504 series is suitable for HVAC and high capacity applications. Both models feature convenient self-lighting triggers, quick disconnect couplings between handle and tips.
  • Maximum versatility
  • For use with propane or Map-Pro™ cylinders
  • Quick disconnect couplings between handle and tips
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
HVAC, High Capacity Applications
Collection:
Extreme™
Energy Star Compliant:
No
Number of Tools Included:
1
Product Type:
Self Lighting Torch
Torch Type:
Propane
UL Listed:
No
Weight:
1.74 lb