This product requires certification to purchase.

Oxygen Portable Tote Outfit (Less Tank)

You last purchased this on
 
Victor®

L-Cube Oxygen Portable Tote Outfit (Less Tank)

  • Fast #
  • Part #TG150JCP
  • Item #7099590
  • Manufacturer Part #0384-0947
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor®

L-Cube Oxygen Portable Tote Outfit (Less Tank)

  • Fast #
  • Part #TG150JCP
  • Item #7099590
  • Manufacturer Part #0384-0947
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ergonomic handle
  • Patented balance design with small footprint
  • Built-in storage compartments
  • Includes G-150 regulators
  • Requires Certification

Documents


Specifications

Application:
Brazing, Cutting, Heating, Welding
Brand Model Compatibility:
G150 Portable Tote J-CP Without Tanks
Collection:
L-Cube
Color Finish Name:
Black
Height:
19-5/8 in
Length:
10 in
Material:
Plastic
Number of Tools Included:
1
Product Type:
Tank Tote
Torch Type:
Acetylene
UL Listed:
No
Weight:
14.5 lb
Width:
13-9/10 in